AMI Bearings Inc.
UK315+HA2315
2-7/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #103316979
- 6.2992 in O.D.
| Outer Ring Width | 1.654 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 25600 lbf |
| Overall Width | 2.874 in |
| Inner Ring Width | Wide |
| Shaft Dia. | 2 7/16 in |
| Length Through Bore | 2.126 in |
| Duty Series | Heavy |
| Dimensional Unit | Inch |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 17300 lbf |
| O.D. | 6.2992 in |
| O.D. Style | Spherical |
| Weight | 10.94 LB |
| EAN or UPC | 808250294114 |
