AMI Bearings Inc.
UK311+HA2311
1-15/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #104458460
- 4.7244 in O.D.
| Relubricatable | Yes |
| Locking Style | Adapter Sleeve |
| Outer Ring Width | 1.339 in |
| Dynamic Load Rating | 16100 lbf |
| Shaft Dia. | 1 15/16 in |
| O.D. Style | Spherical |
| Dimensional Unit | Inch |
| O.D. | 4.7244 in |
| Duty Series | Heavy |
| Length Through Bore | 1.693 in |
| Overall Width | 2.323 in |
| Inner Ring Width | Wide |
| Static Load Rating | 10100 lbf |
| Weight | 4.73 LB |
| EAN or UPC | 808250313112 |
