AMI Bearings Inc.
UK309+HA2309
1-7/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #104454265
- 3.9370 in O.D.
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 1 7/16 in |
| Duty Series | Heavy |
| Dynamic Load Rating | 11570 lbf |
| Length Through Bore | 1.457 in |
| O.D. | 3.9370 in |
| O.D. Style | Spherical |
| Outer Ring Width | 1.181 in |
| Inner Ring Width | Wide |
| Overall Width | 1.969 in |
| Dimensional Unit | Inch |
| Static Load Rating | 6630 lbf |
| Relubricatable | Yes |
| Weight | 3.06 LB |
| EAN or UPC | 808250313075 |
