AMI Bearings Inc.
UK308+HA2308
1-5/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #104453398
- 3.5433 in O.D.
| Locking Style | Adapter Sleeve |
| Dimensional Unit | Inch |
| Overall Width | 1.811 in |
| Dynamic Load Rating | 9150 lbf |
| Length Through Bore | 1.339 in |
| Outer Ring Width | 1.063 in |
| Static Load Rating | 5380 lbf |
| Relubricatable | Yes |
| O.D. | 3.5433 in |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Shaft Dia. | 1 5/16 in |
| Duty Series | Heavy |
| Weight | 2.18 LB |
| EAN or UPC | 808250313051 |
