AMI Bearings Inc.
UK307+HA2307
1-3/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #104401750
- 3.1496 in O.D.
| Relubricatable | Yes |
| Shaft Dia. | 1 3/16 in |
| Locking Style | Adapter Sleeve |
| Overall Width | 1.693 in |
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| Dynamic Load Rating | 7530 lbf |
| Static Load Rating | 4320 lbf |
| O.D. Style | Spherical |
| O.D. | 3.1496 in |
| Duty Series | Heavy |
| Length Through Bore | 1.220 in |
| Outer Ring Width | 0.984 in |
| Weight | 1.59 LB |
| EAN or UPC | 808250313037 |
