AMI Bearings Inc.
UK306+HA2306
15/16" HEAVY DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #104456575
- 2.8346 in O.D.
| Duty Series | Heavy |
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| Shaft Dia. | 15/16 in |
| Locking Style | Adapter Sleeve |
| O.D. Style | Spherical |
| Dynamic Load Rating | 6020 lbf |
| O.D. | 2.8346 in |
| Length Through Bore | 1.142 in |
| Static Load Rating | 3370 lbf |
| Relubricatable | Yes |
| Outer Ring Width | 0.906 in |
| Overall Width | 1.496 in |
| Weight | 1.29 LB |
| EAN or UPC | 808250313013 |
