AMI Bearings Inc.
UK216+HA2316
2-11/16" NORMAL DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #101612737
- 5.5118 in O.D.
| Locking Style | Adapter Sleeve |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Dynamic Load Rating | 16300 lbf |
| Dimensional Unit | Inch |
| Length Through Bore | 1.732 in |
| O.D. | 5.5118 in |
| Outer Ring Width | 1.260 in |
| Duty Series | Normal |
| Shaft Dia. | 2 11/16 in |
| Static Load Rating | 11900 lbf |
| Overall Width | 3.071 in |
| Inner Ring Width | Wide |
| Weight | 7.3 LB |
| EAN or UPC | 808250312962 |
