AMI Bearings Inc.
UK215+HA2315
2-7/16" NORMAL DUTY WIDE ADAPTER SLEEVE BEARING INSERT SINGLE ROW BALL BEARING
Item #103324883
- 5.1181 in O.D.
| Length Through Bore | 1.614 in |
| O.D. | 5.1181 in |
| Dynamic Load Rating | 14900 lbf |
| Dimensional Unit | Inch |
| Shaft Dia. | 2 7/16 in |
| O.D. Style | Spherical |
| Locking Style | Adapter Sleeve |
| Duty Series | Normal |
| Relubricatable | Yes |
| Overall Width | 2.874 in |
| Inner Ring Width | Wide |
| Static Load Rating | 10800 lbf |
| Outer Ring Width | 1.181 in |
| Weight | 6.02 LB |
| EAN or UPC | 808250294091 |
