AMI Bearings Inc.
UGSHE212
60MM WIDE ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104456022
- 60 mm Shaft Diameter
- 69.9 mm Center Line To Base Dimension
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 60 mm |
| Base Length | 150 mm |
| Length Through Bore | 77.8 mm |
| Housing | SHE12 |
| Locking Style | Eccentric Collar |
| Base Width | 61 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Thread Size | M16 |
| Bolt Hole Length | 20 mm |
| Bolt Hole Spacing | 118 mm |
| Weight | 9.56 LB |
| EAN or UPC | 808250334476 |
