AMI Bearings Inc.
UGSHE211
55MM WIDE ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101593366
- 55 mm Shaft Diameter
- 64 mm Center Line To Base Dimension
| Thread Size | M16 |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Length | 20 mm |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 55 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 71.4 mm |
| Bolt Hole Spacing | 118 mm |
| Housing | SHE11 |
| Base Length | 150 mm |
| Insert Material | AISI 52100 Steel |
| Base Width | 60 mm |
| Weight | 6.92 LB |
| EAN or UPC | 808250342693 |
