AMI Bearings Inc.
UGSHE207
35MM WIDE ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104455337
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
| Locking Style | Eccentric Collar |
| Shaft Dia. | 35 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Base Length | 110 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 51.1 mm |
| Base Width | 45 mm |
| Bolt Hole Length | 12.5 mm |
| Housing | SHE07 |
| Bolt Hole Spacing | 82.6 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Thread Size | M10 |
| Weight | 3.24 LB |
| EAN or UPC | 808250342679 |
