AMI Bearings Inc.
UGSHE206
30MM WIDE ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446054
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
| Thread Size | M10 |
| Housing | SHE06 |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Length Through Bore | 48.4 mm |
| Base Length | 98 mm |
| Base Width | 40 mm |
| Bolt Hole Length | 12.5 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 30 mm |
| Bolt Hole Spacing | 76.2 mm |
| Locking Style | Eccentric Collar |
| Weight | 2.36 LB |
| EAN or UPC | 808250334445 |
