AMI Bearings Inc.
UGSHE205
25MM WIDE ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104402785
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
| Housing Material | Cast Iron |
| Base Length | 80 mm |
| Bolt Hole Spacing | 50.8 mm |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 36 mm |
| Duty Series | Normal |
| Length Through Bore | 44.4 mm |
| Thread Size | M10 |
| Shaft Dia. | 25 mm |
| Bolt Hole Length | 12.5 mm |
| Housing | SHE05 |
| Weight | 1.52 LB |
| EAN or UPC | 808250342662 |
