AMI Bearings Inc.
UGPU314
70MM HEAVY ECCENTRIC COLL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104304509
- 70 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 281 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Base Height | 44.4 mm |
| Bolt Hole Length | 41 mm |
| Housing | P-U314 |
| Bolt Hole Spacing Range [Min] | 281 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Max] | 319 mm |
| Base Length | 371.5 mm |
| Bolt Hole Width | 26 mm |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 70 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 92.1 mm |
| Relubricatable | Yes |
| Bolt Size | M24 |
| Base Width | 95.2 mm |
| Weight | 32.4 LB |
| EAN or UPC | 808250334315 |
