AMI Bearings Inc.
UGPU314-43
2-11/16" HEAVY ECCENTRIC COLL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104456725
- 2 11/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 11 5/64 in Bolt Hole Spacing Range [MIN]
| Base Length | 14 5/8 in |
| Housing | P-U314 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Length Through Bore | 3.626 in |
| Locking Style | Eccentric Collar |
| Bolt Hole Length | 1.614 in |
| Bolt Hole Width | 1.024 in |
| Bolt Size | 7/8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 11 5/64 in |
| Bolt Hole Spacing Range [Max] | 12 35/64 in |
| Shaft Dia. | 2 11/16 in |
| Base Height | 1 3/4 in |
| Base Width | 3.750 in |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Weight | 32.6 LB |
| EAN or UPC | 808250334322 |
