
AMI Bearings Inc.
UGPEU315-47
2-15/16" HEAVY ECCENTRIC COLL EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103321568


- 2 15/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 11 1/4 in Bolt Hole Spacing Range [MIN]
Shaft Dia. | 2 15/16 in |
Duty Series | Heavy |
Base Height | 1 3/4 in |
Relubricatable | Yes |
Locking Style | Eccentric Collar |
Bolt Hole Spacing Range [Min] | 11 1/4 in |
Base Width | 4.000 in |
Insert Material | AISI 52100 Steel |
Base Length | 15 1/8 in |
Bolt Size | 7/8 in |
Bolt Hole Length | 1.654 in |
Housing Material | Cast Iron |
Bolt Hole Spacing Range [Max] | 12 3/4 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Bolt Hole Width | 1.024 in |
Housing | PE-U315 |
Length Through Bore | 3.937 in |
Weight | 39.4 LB |
EAN or UPC | 808250277582 |
