Skip to content Skip to navigation menu
AMI Bearings Inc.UGPEU309-27

UGPEU309-27

1-11/16" HEAVY ECCENTRIC COLL EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103318883
  • 1 11/16 in Shaft Diameter
  • 2 7/8 in Center Line To Base Dimension
  • 7 5/8 in Bolt Hole Spacing Range [MIN]
AMI Bearings Inc.UGPEU309-27
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 11/16 in Shaft Diameter
  • 2 7/8 in Center Line To Base Dimension
  • 7 5/8 in Bolt Hole Spacing Range [MIN]
Locking Style Eccentric Collar
Bolt Size 9/16 in
Relubricatable Yes
Bolt Hole Spacing Range [Min] 7 5/8 in
Bolt Hole Length 1.125 in
Bolt Hole Width 0.625 in
Lubrication Fitting Tap 1/8-27 NPT
Base Height 1 5/16 in
Insert Material AISI 52100 Steel
Shaft Dia. 1 11/16 in
Housing Material Cast Iron
Bolt Hole Spacing Range [Max] 8 7/8 in
Housing PE-U309
Length Through Bore 2.311 in
Duty Series Heavy
Base Width 3.000 in
Base Length 10 1/4 in
Weight 12.92 LB
EAN or UPC 808250266449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison