AMI Bearings Inc.
UGPEU307-23
1-7/16" HEAVY ECCENTRIC COLL EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103323330
- 1 7/16 in Shaft Diameter
- 2 3/8 in Center Line To Base Dimension
- 6 47/64 in Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Bolt Hole Width | 0.625 in |
| Bolt Hole Spacing Range [Max] | 7 63/64 in |
| Bolt Hole Length | 1.125 in |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Base Height | 1 in |
| Housing | PE-U307 |
| Shaft Dia. | 1 7/16 in |
| Bolt Hole Spacing Range [Min] | 6 47/64 in |
| Housing Material | Cast Iron |
| Bolt Size | 9/16 in |
| Base Width | 2.362 in |
| Insert Material | AISI 52100 Steel |
| Base Length | 9 1/4 in |
| Length Through Bore | 2.031 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 8.08 LB |
| EAN or UPC | 808250257324 |
