AMI Bearings Inc.
UGP314
70MM HEAVY ECCENTRIC COLL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104331549
- 70 mm Shaft Diameter
- 95 mm Center Line To Base Dimension
- 262 mm Bolt Hole Spacing Range [MIN]
| Length Through Bore | 92.1 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 297 mm |
| Base Height | 42 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Length | 40 mm |
| Bolt Hole Spacing Range [Min] | 262 mm |
| Bolt Hole Width | 27 mm |
| Housing | P314 |
| Duty Series | Heavy |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M22 |
| Base Length | 360 mm |
| Shaft Dia. | 70 mm |
| Base Width | 90 mm |
| Housing Material | Cast Iron |
| Weight | 27.0 LB |
| EAN or UPC | 808250334209 |
