AMI Bearings Inc.
UGP314-43
2-11/16" HEAVY ECCENTRIC COLL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101592141
- 2 11/16 in Shaft Diameter
- 3 47/64 in Center Line To Base Dimension
- 10 5/16 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 11 11/16 in |
| Bolt Hole Width | 1 1/16 in |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Base Width | 3 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 10 5/16 in |
| Insert Material | AISI 52100 Steel |
| Housing | P314 |
| Duty Series | Heavy |
| Shaft Dia. | 2 11/16 in |
| Relubricatable | Yes |
| Base Length | 14 3/16 in |
| Length Through Bore | 3.626 in |
| Bolt Size | 7/8 in |
| Base Height | 1 21/32 in |
| Bolt Hole Length | 1 9/16 in |
| Weight | 27.2 LB |
| EAN or UPC | 808250334216 |
