AMI Bearings Inc.
UGME207
35MM WIDE ECCENTRIC COLLAR PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104454735
- 35 mm Shaft Diameter
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Circle Dia. | 110 mm |
| Bolt Size | M10 |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 51.1 mm |
| Relubricatable | Yes |
| Bolt Hole Size | 11.5 mm |
| Locking Style | Eccentric Collar |
| Housing Material | Cast Iron |
| Shaft Dia. | 35 mm |
| Pilot Diameter | 90 mm |
| Bolt Hole Spacing | 77.8 mm |
| Housing Height | 135 mm |
| Duty Series | Normal |
| Weight | 3.24 LB |
| EAN or UPC | 808250334094 |
