AMI Bearings Inc.
UGME206
30MM WIDE ECCENTRIC COLLAR PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104454084
- 30 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Pilot Diameter | 80 mm |
| Relubricatable | Yes |
| Shaft Dia. | 30 mm |
| Bolt Circle Dia. | 100 mm |
| Length Through Bore | 48.4 mm |
| Bolt Hole Spacing | 70.7 mm |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Bolt Hole Size | 11.5 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M10 |
| Housing Height | 125 mm |
| Weight | 2.44 LB |
| EAN or UPC | 808250334087 |
