AMI Bearings Inc.
UGME205
25MM WIDE ECCENTRIC COLLAR PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104454257
- 25 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Bolt Hole Spacing | 63.6 mm |
| Bolt Size | M8 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Bolt Hole Size | 9 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 25 mm |
| Housing Height | 115 mm |
| Length Through Bore | 44.4 mm |
| Bolt Circle Dia. | 90 mm |
| Pilot Diameter | 70 mm |
| Weight | 1.96 LB |
| EAN or UPC | 808250334070 |
