AMI Bearings Inc.
UGME204
20MM WIDE ECCENTRIC COLLAR PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104494091
- 20 mm Shaft Diameter
- Cast Iron Housing Material
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Length Through Bore | 43.7 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 9 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Bolt Size | M8 |
| Pilot Diameter | 62 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 55.2 mm |
| Bolt Circle Dia. | 78 mm |
| Housing Height | 100 mm |
| Weight | 1.34 LB |
| EAN or UPC | 808250334063 |
