AMI Bearings Inc.
UGFJT210-32
2" WIDE ECCENTRIC COLLAR 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102034787
- 2 in Shaft Diameter
- 7 1/2 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 2 in |
| Bolt Hole Spacing | 6 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 5/8 in |
| Length Through Bore | 2 15/32 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 33/64 in |
| Overall Width | 2.602 in |
| Housing Material | Cast Iron |
| Housing Width | 1 17/32 in |
| Housing Length | 7 1/2 in |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Bolt Hole Size | 43/64 in |
| Housing Height | 4 9/16 in |
| Weight | 4.8 LB |
| EAN or UPC | 808250294015 |
