AMI Bearings Inc.
UGF314
70MM HEAVY ECCENTRIC COLL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104303246
- 70 mm Shaft Diameter
- 226 mm Housing Length
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 178 mm |
| Shaft Dia. | 70 mm |
| Overall Width | 81 mm |
| Duty Series | Heavy |
| Flange Thickness | 25 mm |
| Housing Width | 61 mm |
| Housing Length | 226 mm |
| Bolt Hole Size | 25 mm |
| Bolt Size | M22 |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 92.1 mm |
| Weight | 24.0 LB |
| EAN or UPC | 808250333943 |
