
AMI Bearings Inc.
UGF314-43
2-11/16" HEAVY ECCENTRIC COLL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101589270


- 2 11/16 in Shaft Diameter
- 8 7/8 in Housing Length
- Cast Iron Housing Material
Overall Width | 3.701 in |
Shaft Dia. | 2 11/16 in |
Housing Material | Cast Iron |
Duty Series | Heavy |
Flange Thickness | 1 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Housing Width | 2 13/32 in |
Relubricatable | Yes |
Locking Style | Eccentric Collar |
Length Through Bore | 3.626 in |
Bolt Hole Spacing | 7 1/64 in |
Insert Material | AISI 52100 Steel |
Bolt Hole Size | 63/64 in |
Housing Length | 8 7/8 in |
Bolt Size | 7/8 in |
Weight | 24.2 LB |
EAN or UPC | 808250333950 |
