AMI Bearings Inc.
UGCJTZ204
20MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE SINGLE ROW BALL BEARING
Item #104284433
- 20 mm Shaft Diameter
- 112 mm Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Length Through Bore | 43.7 mm |
| Pilot Depth | 3.5 mm |
| Shaft Dia. | 20 mm |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Overall Width | 45.6 mm |
| Bolt Size | M10 |
| Housing Length | 112 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 31 mm |
| Bolt Hole Size | 11.5 mm |
| Housing Height | 60 mm |
| Housing Material | Cast Iron |
| Flange Thickness | 10 mm |
| Pilot Diameter | 55 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 90 mm |
| Weight | 1.22 LB |
| EAN or UPC | 808250108718 |
