AMI Bearings Inc.
UGCJO318
90MM HEAVY ECCENTRIC COLL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104285910
- 90 mm Shaft Diameter
- 281 mm Housing Length
- Cast Iron Housing Material
| Housing Width | 84 mm |
| Bolt Size | M24 |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 115.9 mm |
| Bolt Hole Size | 27 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bolt Hole Spacing | 215.9 mm |
| Locking Style | Eccentric Collar |
| Housing Length | 281 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 90 mm |
| Flange Thickness | 28 mm |
| Weight | 49.4 LB |
| EAN or UPC | 808250463107 |
