AMI Bearings Inc.
UGCJO314
70MM HEAVY ECCENTRIC COLL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104303781
- 70 mm Shaft Diameter
- 225 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 177.8 mm |
| Shaft Dia. | 70 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Length Through Bore | 92.1 mm |
| Bolt Hole Size | 24 mm |
| Housing Length | 225 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Housing Width | 72 mm |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 20 mm |
| Bolt Size | M22 |
| Locking Style | Eccentric Collar |
| Weight | 26.6 LB |
| EAN or UPC | 808250333905 |
