AMI Bearings Inc.
UGCJO314-43
2-11/16" HEAVY ECCENTRIC COLL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445396
- 2 11/16 in Shaft Diameter
- 8 55/64 in Housing Length
- Cast Iron Housing Material
| Length Through Bore | 3.626 in |
| Housing Length | 8 55/64 in |
| Bolt Size | 7/8 in |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Flange Thickness | 51/64 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 2 11/16 in |
| Bolt Hole Spacing | 7 in |
| Housing Material | Cast Iron |
| Housing Width | 2 27/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Bolt Hole Size | 15/16 in |
| Weight | 26.8 LB |
| EAN or UPC | 808250333912 |
