AMI Bearings Inc.
UGCJO308-24
1-1/2" HEAVY ECCENTRIC COLL 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104304085
- 1 1/2 in Shaft Diameter
- 5 23/64 in Housing Length
- Cast Iron Housing Material
| Length Through Bore | 2.248 in |
| Duty Series | Heavy |
| Bolt Hole Size | 5/8 in |
| Bolt Size | 9/16 in |
| Shaft Dia. | 1 1/2 in |
| Relubricatable | Yes |
| Bolt Hole Spacing | 4 1/8 in |
| Locking Style | Eccentric Collar |
| Housing Width | 1 47/64 in |
| Flange Thickness | 5/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Housing Length | 5 23/64 in |
| Housing Material | Cast Iron |
| Weight | 6.2 LB |
| EAN or UPC | 808250293988 |
