AMI Bearings Inc.
UGAO314
70MM HEAVY ECCENTRIC COLL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104284432
- 70 mm Shaft Diameter
- 96.8 mm Center Line To Base Dimension
- 274 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 26 mm |
| Relubricatable | Yes |
| Base Length | 360 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 92.1 mm |
| Base Height | 46 mm |
| Bolt Hole Spacing Range [Max] | 298 mm |
| Housing | AO314 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 274 mm |
| Bolt Size | M22 |
| Duty Series | Heavy |
| Bolt Hole Length | 34 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 70 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 96 mm |
| Weight | 36.0 LB |
| EAN or UPC | 808250333882 |
