
AMI Bearings Inc.
UGAKH207-23
1-7/16" WIDE ECCENTRIC COLLAR PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104285899


- 1 7/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 4.788 in Bolt Hole Spacing Range [MIN]
Relubricatable | Yes |
Bolt Hole Spacing Range [Min] | 4.788 in |
Base Height | 0.748 in |
Locking Style | Eccentric Collar |
Duty Series | Normal |
Bolt Hole Spacing Range [Max] | 6.150 in |
Insert Material | AISI 52100 Steel |
Housing | AKH207 |
Base Width | 2.250 in |
Bolt Hole Width | 0.669 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Housing Material | Cast Iron |
Length Through Bore | 2 1/64 in |
Base Length | 8 in |
Bolt Size | 1/2 in |
Shaft Dia. | 1 7/16 in |
Bolt Hole Length | 1.181 in |
Weight | 6.16 LB |
EAN or UPC | 808250165193 |
