AMI Bearings Inc.
UGAK210-32
2" WIDE ECCENTRIC COLLAR LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101586893
- 2 in Shaft Diameter
- 2 3/16 in Center Line To Base Dimension
- 6 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 2 in |
| Base Width | 2 1/4 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 2 15/32 in |
| Bolt Hole Spacing Range [Min] | 6 in |
| Bolt Hole Width | 19/32 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | AK210T |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Duty Series | Normal |
| Base Length | 8 in |
| Base Height | 7/8 in |
| Bolt Hole Length | 3/4 in |
| Weight | 6.96 LB |
| EAN or UPC | 808250333875 |
