AMI Bearings Inc.
UG315-48
3" HEAVY DUTY WIDE ECCENTRIC COLLAR BRG INSERT SINGLE ROW BALL BEARING
Item #103355681
- 6.2992 in O.D.
| Dimensional Unit | Inch |
| Duty Series | Heavy |
| Shaft Dia. | 3 in |
| Relubricatable | Yes |
| Fillet Radius | 0.138 in |
| Inner Ring Width | Wide |
| Overall Width | 3.937 in |
| Outer Ring Width | 1.654 in |
| O.D. Style | Spherical |
| Locking Style | Eccentric Collar |
| Dynamic Load Rating | 25600 lbf |
| Length Through Bore | 2.937 in |
| O.D. | 6.2992 in |
| Static Load Rating | 17300 lbf |
| Weight | 12.0 LB |
| EAN or UPC | 808250293964 |
