AMI Bearings Inc.
UG314
70MM HEAVY DUTY WIDE ECCENTRIC COLLAR BRG INSERT SINGLE ROW BALL BEARING
Item #104304468
- 150 mm O.D.
| Fillet Radius | 3.5 mm |
| Shaft Dia. | 70 mm |
| Overall Width | 92.1 mm |
| O.D. | 150 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 68.3 mm |
| Dynamic Load Rating | 10600 kgf |
| Inner Ring Width | Wide |
| Duty Series | Heavy |
| O.D. Style | Spherical |
| Dimensional Unit | Metric |
| Static Load Rating | 6930 kgf |
| Outer Ring Width | 40 mm |
| Relubricatable | Yes |
| Weight | 9.8 LB |
| EAN or UPC | 808250463060 |
