AMI Bearings Inc.
UG314-43
2-11/16" HEAVY DUTY WIDE ECCENTRIC COLLAR BRG INSERT SINGLE ROW BALL BEARING
Item #101592048
- 5.9055 in O.D.
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Dimensional Unit | Inch |
| Overall Width | 3.626 in |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Shaft Dia. | 2 11/16 in |
| Duty Series | Heavy |
| Static Load Rating | 15300 lbf |
| Dynamic Load Rating | 23400 lbf |
| Fillet Radius | 0.138 in |
| Length Through Bore | 2.689 in |
| O.D. | 5.9055 in |
| Outer Ring Width | 1.575 in |
| Weight | 10.0 LB |
| EAN or UPC | 808250312801 |
