AMI Bearings Inc.
UFL005CE
25MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER SINGLE ROW BALL BEARING
Item #103321561
- 25 mm Shaft Diameter
- 95 mm Housing Length
- ZDC Alloy Housing Material
| Locking Style | Eccentric Collar |
| Shaft Dia. | 25 mm |
| Bolt Size | M8 |
| Bolt Hole Size | 10 mm |
| Housing Width | 60 mm |
| Overall Width | 32 mm |
| Relubricatable | No |
| Housing Material | ZDC Alloy |
| Housing Length | 95 mm |
| Duty Series | Light |
| Cover Type | Closed cover |
| Bolt Hole Spacing | 75 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 0.61 LB |
| EAN or UPC | 808250293919 |
