
AMI Bearings Inc.
UFL003C
17MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER SINGLE ROW BALL BEARING
Item #103324387


- 17 mm Shaft Diameter
- 71 mm Housing Length
- ZDC Alloy Housing Material
Overall Width | 26 mm |
Shaft Dia. | 17 mm |
Housing Length | 71 mm |
Housing Width | 46 mm |
Bolt Size | M6 |
Relubricatable | No |
Insert Material | AISI 52100 Steel |
Housing Material | ZDC Alloy |
Locking Style | Eccentric Collar |
Bolt Hole Size | 7 mm |
Bolt Hole Spacing | 56 mm |
Cover Type | Open cover |
Duty Series | Light |
Weight | 0.3 LB |
EAN or UPC | 808250293865 |
