AMI Bearings Inc.
UFL002C
15MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER SINGLE ROW BALL BEARING
Item #102023468
- 15 mm Shaft Diameter
- 67 mm Housing Length
- ZDC Alloy Housing Material
| Shaft Dia. | 15 mm |
| Locking Style | Eccentric Collar |
| Relubricatable | No |
| Bolt Hole Size | 7 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Light |
| Bolt Size | M6 |
| Housing Length | 67 mm |
| Housing Material | ZDC Alloy |
| Bolt Hole Spacing | 53 mm |
| Housing Width | 42 mm |
| Cover Type | Open cover |
| Overall Width | 24 mm |
| Weight | 0.24 LB |
| EAN or UPC | 808250293841 |
