
AMI Bearings Inc.
UFL001C
12MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER SINGLE ROW BALL BEARING
Item #103355676


- 12 mm Shaft Diameter
- 63 mm Housing Length
- ZDC Alloy Housing Material
Overall Width | 22 mm |
Locking Style | Eccentric Collar |
Duty Series | Light |
Relubricatable | No |
Bolt Hole Spacing | 48 mm |
Bolt Hole Size | 7 mm |
Bolt Size | M6 |
Cover Type | Open cover |
Housing Width | 38 mm |
Housing Material | ZDC Alloy |
Insert Material | AISI 52100 Steel |
Shaft Dia. | 12 mm |
Housing Length | 63 mm |
Weight | 0.18 LB |
EAN or UPC | 808250293827 |
