AMI Bearings Inc.
UEX11-35
2-3/16" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #106000048
- 4.3307 in O.D.
| Dimensional Unit | Inch |
| Duty Series | Medium |
| Inner Ring Width | Wide |
| O.D. | 4.3307 in |
| Relubricatable | Yes |
| Shaft Dia. | 2 3/16 in |
| Outer Ring Width | 1 1/32 in |
| Locking Style | Accu-Loc® |
| O.D. Style | Spherical |
| Overall Width | 2 39/64 in |
| Fillet Radius | 0.098 in |
| Static Load Rating | 8120 lbf |
| Dynamic Load Rating | 11800 lbf |
| Weight | 4.09 LB |
| EAN or UPC | 808250474783 |
