AMI Bearings Inc.
UEX10-31
1-15/16" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #106006614
- 3.9370 in O.D.
| Inner Ring Width | Wide |
| Static Load Rating | 6610 lbf |
| Locking Style | Accu-Loc® |
| Duty Series | Medium |
| Outer Ring Width | 15/16 in |
| Dimensional Unit | Inch |
| Overall Width | 2 15/64 in |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Fillet Radius | 0.079 in |
| O.D. | 3.9370 in |
| Shaft Dia. | 1 15/16 in |
| Dynamic Load Rating | 9700 lbf |
| Weight | 3.03 LB |
| EAN or UPC | 808250474776 |
