AMI Bearings Inc.
UEX09-28
1-3/4" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #106014799
- 3.5433 in O.D.
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| Dynamic Load Rating | 7980 lbf |
| O.D. | 3.5433 in |
| Duty Series | Medium |
| Shaft Dia. | 1 3/4 in |
| Overall Width | 2 5/64 in |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Outer Ring Width | 29/32 in |
| Locking Style | Accu-Loc® |
| Static Load Rating | 5220 lbf |
| Fillet Radius | 0.079 in |
| Weight | 2.29 LB |
| EAN or UPC | 808250474769 |
