AMI Bearings Inc.
UEX09-27
1-11/16" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #106023719
- 3.5433 in O.D.
| Fillet Radius | 0.079 in |
| O.D. | 3.5433 in |
| Inner Ring Width | Wide |
| Outer Ring Width | 29/32 in |
| Dimensional Unit | Inch |
| Overall Width | 2 5/64 in |
| O.D. Style | Spherical |
| Duty Series | Medium |
| Shaft Dia. | 1 11/16 in |
| Dynamic Load Rating | 7980 lbf |
| Locking Style | Accu-Loc® |
| Relubricatable | Yes |
| Static Load Rating | 5220 lbf |
| Weight | 2.39 LB |
| EAN or UPC | 808250474752 |
