AMI Bearings Inc.
UEX08-24
1-1/2" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #106016879
- 3.3465 in O.D.
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Fillet Radius | 0.079 in |
| Duty Series | Medium |
| Outer Ring Width | 55/64 in |
| Dynamic Load Rating | 7420 lbf |
| Static Load Rating | 4610 lbf |
| Dimensional Unit | Inch |
| Shaft Dia. | 1 1/2 in |
| Overall Width | 1 31/32 in |
| O.D. | 3.3465 in |
| Locking Style | Accu-Loc® |
| Weight | 2.02 LB |
| EAN or UPC | 808250474745 |
