AMI Bearings Inc.
UEX07-23
1-7/16" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #105996283
- 3.1496 in O.D.
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Fillet Radius | 0.079 in |
| Static Load Rating | 4020 lbf |
| Locking Style | Accu-Loc® |
| Dimensional Unit | Inch |
| Duty Series | Medium |
| O.D. | 3.1496 in |
| Overall Width | 1 31/32 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 6590 lbf |
| Outer Ring Width | 53/64 in |
| Shaft Dia. | 1 7/16 in |
| Weight | 1.72 LB |
| EAN or UPC | 808250474738 |
