AMI Bearings Inc.
UEX06-19
1-3/16" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #106024423
- 2.8346 in O.D.
| Duty Series | Medium |
| Outer Ring Width | 25/32 in |
| Dynamic Load Rating | 5820 lbf |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Fillet Radius | 0.059 in |
| Overall Width | 1 3/4 in |
| Shaft Dia. | 1 3/16 in |
| Inner Ring Width | Wide |
| Dimensional Unit | Inch |
| Static Load Rating | 3460 lbf |
| Locking Style | Accu-Loc® |
| O.D. | 2.8346 in |
| Weight | 1.36 LB |
| EAN or UPC | 808250474721 |
