AMI Bearings Inc.
UEX05-16
1" MEDIUM DUTY WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #106027694
- 2.4409 in O.D.
| Fillet Radius | 0.059 in |
| Shaft Dia. | 1 in |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| O.D. | 2.4409 in |
| Duty Series | Medium |
| Relubricatable | Yes |
| Overall Width | 1 35/64 in |
| Outer Ring Width | 3/4 in |
| Locking Style | Accu-Loc® |
| Static Load Rating | 2540 lbf |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 4410 lbf |
| Weight | 0.9 LB |
| EAN or UPC | 808250474714 |
